Buy more than* S$200* and get FREE SHIPPING

  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)

Type 11 (repeat hole bytes) 11-1

4.00 (1)
Item.#
09441476
Mfr.#
11-1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10
Dimensions D (mm)
9
Dimension F (mm)
6
Shank Height H (mm)
13
Shank Width W (mm)
10
Material
P20
Dimension G(mm)
9
Work Material
Carbon steel, the alloy steel, cast steel, heat resisting steel, malleable cast iron, stainless steel
Dimensions E (mm)
50
TRUSCO Part Number
217-4928
Dimensions A (mm)
10
Nominal Designation
1
ISO Classification Symbol
P20
Shank Length L (mm)
145
Dimensions C (mm)
3
Purpose
Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
4
From Japan
On 2016-10-02 16:17:11
It is convenient because it will be less crowded with a carbide blade and the price will be good and if you use a coupon for a limited time it will arrive cheaper next day
This review is about item#9441476.