Buy more than* S$200* and get FREE SHIPPING

  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)

Type 11 (repeat hole bytes) 11-2

4.00 (1)
Item.#
09441503
Mfr.#
11-2
Package Qty.
1PC
Ship pack of
1
27.80 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
13
Nominal Designation
2
ISO Classification Symbol
M20
Shank Length L (mm)
175
Dimensions C (mm)
3
Dimensions E (mm)
65
TRUSCO Part Number
217-4961
Purpose
Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
Shank Height H (mm)
16
Shank Width W (mm)
13
Material
M20
Dimension G(mm)
11
Dimensions B (mm)
13
Dimensions D (mm)
10
Dimension F (mm)
7
Work Material
Carbon steel, alloy steel, heat-resistant steels, malleable cast iron, special cast iron and stainless steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
4
From Japan
On 2016-10-02 16:17:11
Decrease in the carbide blade also less price to good Cheaper if you use a coupon for a limited time It is useful because it reaches the next day
This review is about item#9441476.