Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)
  • Type 11 (repeat hole bytes)

Type 11 (repeat hole bytes) 11-4

4.00 (1)
Item.#
09441537
Mfr.#
11-4
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension G(mm)
18
Dimensions B (mm)
19
Dimensions E (mm)
100
TRUSCO Part Number
217-5011
Dimensions A (mm)
19
Nominal Designation
4
ISO Classification Symbol
P20
Shank Length L (mm)
255
Work Material
Carbon steel, alloy steel, cast steel, heat-resistant steel, malleable cast iron, stainless steel
Dimensions C (mm)
5
2014 TRUSCO Published Page
1-0071
Dimensions D (mm)
15
Dimension F (mm)
12
Shank Height H (mm)
25
Shank Width W (mm)
19
Material
P20
Purpose
Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
4
From Japan
On 2016-10-02 16:17:11
It is convenient because it will be less crowded with a carbide blade and the price will be good and if you use a coupon for a limited time it will arrive cheaper next day
This review is about item#9441476.