Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermohygrometer

Digital Thermohygrometer SK-110TRH2-2

Item.#
09442544
Mfr.#
SK-110TRH2-2
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
Materials (cap)
stainless
Temperature Measurement Range (deg C)
-10-60
Display Sample (sec)
About 1
Type
Previously pointed type
Material
Probe / aluminum
Type
Thermo-hygrometer
Operating Temperature (deg C)
Body / 0 over 50 (non-condensing) probe / -10 -60 (non-condensing)
Display Function
Temperature and humidity simultaneous display, low battery mark
Accessories
Hand straps (nylon) x1 this, AAA alkaline batteries (LR03) x2 This, x1 or leather case, test report x1 parts
Power
Type AAA alkaline batteries (LR03) x2 This
Type of display Temperature
Digital
Cord Length (mm)
About 960
Weight (g)
About 330
Humidity (%RH)
20-98
Materials (cable)
PVC resin
Body Dimensions (Width x Depth x Height) (mm)
About 60x174x40 (excluding protrusions)
Temperature Sensor
Thermistor
Material (Body)
ABS resin (case), polycarbonate (display unit)
Battery life (hours)
Continuous use about 600 (when using alkaline batteries, at room temperature)
Moisture Sensor
High min child resistance change type humidity sensor