Buy more than* S$200* and get FREE SHIPPING

  • Folding Platform Truck
  • Folding Platform Truck
  • Folding Platform Truck
  • Folding Platform Truck
  • Folding Platform Truck
  • Folding Platform Truck
  • Folding Platform Truck

Folding Platform Truck P-MiniS

4.00 (2)
Item.#
09442675
Mfr.#
P-MiniS
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Yellow
Pallet Dimension (mm)
320x500
Floor Level (mm)
130
Weight (kg)
4.4
Material
Plastic
Wheel (phi mm)
75
Handle Height (mm)
825
Load Capacity (kg)
100
Caster
Freely x2 pieces, fixed x2 pieces
Material (Caster)
Resin (black)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Transport of small parts
3
From Japan
On 2015-08-25 09:45:00
Although it is good that there is a loading load of 100 kg, although the size is compact, the strength of the hand is weak and the balance is bad.
This review is about item#09442675.
Transport of printing paper etc.
5
From Japan
On 2015-02-06 13:44:40
It is very convenient to use easily. Hold and carry.
This review is about item#09442675.