Buy more than* S$200* and get FREE SHIPPING

  • Toilet Detargent

Toilet Detargent -

5.00 (7)
Item.#
09442684
Mfr.#
-
Package Qty.
1PC(500mL)
Ship pack of
1
3.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH
Alkaline (chlorine)
Ingredients
Sodium hypochlorite, surfactant (alkyl amine oxide), sodium hydroxide (1.4%)
Liquid Color
Pale yellow
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Cleaning of drainage pipe
5
From Japan
On 2016-04-22 22:19:30
Wash it, that remove the dirt, can also be used for other things.
This review is about item#09442684.
Toilet cleaning and drainage ditch cleaning
5
From Japan
On 2015-04-03 14:47:47
Cleaning of drainage ditch, since become beautiful perfectly take at one time, the mood is also refreshing.
This review is about item#09442684.
Cleaning the toilet
5
From Japan
On 2014-06-18 15:04:32
After use is simple, it is super strong. The inside of the dirt of the toilet has come in handy to get clean.
This review is about item#09442684.
Toilet cleaning
5
From Japan
On 2014-04-24 14:42:30
Powerful and hard luck is yellowing of the toilet bowl Firm per dirt, there is a poultice effect. It is also directed to recommend shoddy cleaning to the elderly
This review is about item#09442684.
Cleaning the toilet
5
From Japan
On 2013-10-29 00:13:45
But I saw to try various is still Domesuto the best.
This review is about item#09442684.
Eradication of mainly toilet
5
From Japan
On 2013-07-17 15:13:47
Commodity no mistake. It is a big satisfaction.
This review is about item#09442684.
Cleaning the toilet
5
From Japan
On 2012-02-16 21:43:37
Since we use the products of this system from conventional We are satisfied.
This review is about item#09442684.