Buy more than* S$200* and get FREE SHIPPING

  • Small Reciprocating Saw
  • Small Reciprocating Saw
  • Small Reciprocating Saw

Small Reciprocating Saw RJK-120

4.86 (7)
Item.#
09442693
Mfr.#
RJK-120
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke Quantity (mm)
10
Body Dimensions (Length x Width x Height) (mm)
320x70x103
Cord Length (m)
5
Power (V)
100
Weight (kg)
1.2
Accessories
Sharpen blade (250mm), hexagonal wrench 3mm
Number of Strokes (min-1 [Time/minute])
0 - 5000
Cutting Capability (mm)
PVC pipe / 120, wood / 55, mild steel / 3.5
Power Consumption (W)
280
Current (A)
3
Type
No case
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Demolition of furniture
5
From Japan
On 2016-12-28 12:34:04
The circular saw is scary so I chose Reciprocusor, I will disassemble the furniture and put it out for rubbish with this, although there are many vibrations but it is okay to stop it
This review is about item#9442693.
Disassembly of disposal
5
From Japan
On 2016-11-23 17:51:43
I used 10.8 V so far, but the power is still different. Since it can be attached with a wire brush attachment, it is also useful for playing aluminum wheels.
This review is about item#9442693.
Demolition work and woodworking, etc., various
5
From Japan
On 2016-05-29 04:51:14
It's not that heavy and it's easy to use. It is good to be able to handle various tasks with a blade.
This review is about item#35142667.
Piping removal work
5
From Japan
On 2014-07-17 21:03:57
I also think that it is affordable without going shipping costs although it is appearing frequently in online mail order
This review is about item#09442693.
Cut the tree branches
4
From Japan
On 2014-04-10 20:11:43
Can not it be better to break without moving the body?
This review is about item#35142667.
Renovation work, selection of plants etc.
5
From Japan
On 2014-03-25 09:18:44
If you exchange saw teeth, you can use it for many tasks and it will be easier to handle from larger ones. It is a feeling that it will not work if it does not exist. It can also be used for fine work as the rotation speed can be adjusted.
This review is about item#09442693.
Cutting of water supply pipe etc.
5
From Japan
On 2014-03-07 20:22:03
It's light weight and size for just one hand to use. There is not too much power, you can easily break the iron pipe at 20 A with one hand. I think that buying and losing there is no product.
This review is about item#35142667.