Buy more than* S$200* and get FREE SHIPPING

  • All-Purpose Scissors
  • All-Purpose Scissors
  • All-Purpose Scissors
  • All-Purpose Scissors

All-Purpose Scissors D16L

5.00 (1)
Item.#
09442711
Mfr.#
D16L
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
240, 240
Material
Chromium-molybdenum steel, Chromium-molybdenum steel
Tensile Strength
HSS over TIN / 1100mm 2 (the thickness of the cut material /0.6mm) HSS / 1100mm 2 (the thickness of the cut material /0.6mm) special high-grade steel / 800mm 2 (the thickness of the cut material /1.2mm) high-qual, HSS-TIN/11002mm (material thickness /0.6mm) HSS/11002mm (material thickness /0.6mm) High quality special steel / 800 mm2 (material thickness /1.2mm) High quality steel / 600 mm 2(material thickness /1.2mm)
Weight (kg)
0.38, 0.38
Dimensions b (mm)
40, 40
Compatible
It is suitable if you want to cut to clean the small R at the end of the iron plate., Suitable for cutting small R with the end of a griddle finely.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cutting of hard objects such as iron plate, wire, plastic
5
From Japan
On 2015-01-18 10:45:59
Since it is made up of a boost mechanism, it is easily satisfied with the feeling that it is easy to cut easily with light force, making is also solid and lasts long.
This review is about item#09442727.