Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All-Purpose Scissors
  • All-Purpose Scissors
  • All-Purpose Scissors
  • All-Purpose Scissors

All-Purpose Scissors D16S

5.00 (1)
Item.#
09442727
Mfr.#
D16S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
240, 240
Material
Chromium-molybdenum steel, Chromium-molybdenum steel
Tensile Strength
HSS over TIN / 1100mm 2 HSS / 1100mm 2 special high-quality steel / 8001100mm 2 high quality a steam / 6001100mm 2 , HSS-TIN/1100 mm2 HSS/1100 mm2 High quality special steel 8001100 mm2 High quality steel 6001100 mm2
Weight (kg)
0.38, 0.38
Dimensions b (mm)
44, 44
Compatible
It is suitable for cutting the short straight cut and left and right of the large R., Suitable for cutting short straight lines and R with large right and left.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cutting of hard objects such as iron plate, wire, plastic
5
From Japan
On 2015-01-18 10:45:59
Since it is made up of a boost mechanism, it is easily satisfied with the feeling that it is easy to cut easily with light force, making is also solid and lasts long.
This review is about item#09442727.