NoteBuy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing ZZ 600
  • Miniature Bearing ZZ 600
  • Miniature Bearing ZZ 600

Miniature Bearing ZZ 600 607ZZ

4.88 (32)
Item.#
09442851
Mfr.#
607ZZ
Package Qty.
1PC
Ship pack of
1
2.04 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.91
Type
Both-sides sheet-steel shield type
Allowable Number of Rotations (min-1r.p.m)
36000 (grease lubrication)
Width B (mm)
6
Standard Dynamic Load Rating (kN)
2.24
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
7
Chamfer Dimensions r (mm)
0.3
Customer Reviews
5 star 29
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
32 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of MTB
5
From Japan
On 2016-11-27 22:57:17
Used in the bearing replacement of the rear suspension of the link of Commencal meta5.5 of Furusasu MTB. Before replacement is sorrel sound has occurred, after the exchange is a natural, but the sound is also to smooth movement no longer. I think this price if once a year may be replaced.
This review is about item#8250243.
Exchange
5
From Japan
On 2016-10-10 14:43:37
Anyway, happy and quiet rotation. Cheap to very grateful.
This review is about item#8250243.
Exchange maintenance
5
From Japan
On 2016-09-29 21:03:34
Most cheaper than other net sales and real store, is a trusted manufacturer product is good at reaching the next day.
This review is about item#8250243.
Replacement of wheel bearings in in-line skating
5
From Japan
On 2016-09-03 19:21:34
I was using a dedicated bearing ABEC7 of inline skate manufacturer, but does not change when used at all feeling was purchased this time, was able to good shopping for cheap.
This review is about item#8250243.
Pulley of the conveyor
5
From Japan
On 2016-06-14 15:17:16
One by one has been individually packaged, good to store spare bearings.
This review is about item#08250243.
Bearing exchange of slide circular saw
5
From Japan
On 2016-05-04 13:41:59
But was good in any manufacturer, consider the workability of the detailed finish error (because there is no adequate tool) Exchange without any problems with the existing bearing manufacturer, now quiet rotation noise (also bearing the purchase at the same time the same)
This review is about item#08250243.
As replacement parts
5
From Japan
On 2016-04-07 14:50:47
Instant delivery is good.
This review is about item#08250243.
Used in automotive interior parts
5
From Japan
On 2016-03-30 09:05:15
It is inexpensive offer thanks
This review is about item#08250243.
Repair of radio-controlled engine
3
From Japan
On 2016-03-14 12:03:44
I bought in the fact that NSK but was not made in Japan. I do not feel trouble to say that so far this, but I'm sorry sensitive because I thought that made in Japan. Person of NTN is now because it was made in Japan, I think to buy more of the NTN.
This review is about item#09442851.
Bearing Shimizu pump
5
From Japan
On 2016-01-30 16:27:02
It is very often the failure to part, but it is convenient to enjoy from one
This review is about item#08250243.