Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing ZZ 600
  • Miniature Bearing ZZ 600
  • Miniature Bearing ZZ 600

Miniature Bearing ZZ 600 609ZZ

4.88 (33)
Item.#
09442867
Mfr.#
609ZZ
Package Qty.
1PC
Ship pack of
1
2.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
32,000 / Grease lubrication
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.4
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
9
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
24
Standard static Load Rating (kN)
1.45
Type
Both-sides sheet-steel shield type
Customer Reviews
5 star 30
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
33 Customer Reviews
The reviews are automatic translation.
The drive shaft of the electric small uni-flow pump
5
From Japan
On 2016-12-09 20:39:13
Because of the leak of the pump, we replace the entire surface has become worn out with rust. Same NSK But had become made Indonesia. Earlier it was not made in Japan, which had been attached to the play is, but seems to be in subtle, will not first hindrance.
This review is about item#9442851.
At the time of maintenance of MTB
5
From Japan
On 2016-11-27 22:57:17
Used in the bearing replacement of the rear suspension of the link of Commencal meta5.5 of Furusasu MTB. Before replacement is sorrel sound has occurred, after the exchange is a natural, but the sound is also to smooth movement no longer. I think this price if once a year may be replaced.
This review is about item#8250243.
Exchange
5
From Japan
On 2016-10-10 14:43:37
Anyway, happy and quiet rotation. Cheap to very grateful.
This review is about item#8250243.
Exchange maintenance
5
From Japan
On 2016-09-29 21:03:34
Most cheaper than other net sales and real store, is a trusted manufacturer product is good at reaching the next day.
This review is about item#8250243.
Replacement of wheel bearings in in-line skating
5
From Japan
On 2016-09-03 19:21:34
I was using a dedicated bearing ABEC7 of inline skate manufacturer, but does not change when used at all feeling was purchased this time, was able to good shopping for cheap.
This review is about item#8250243.
Pulley of the conveyor
5
From Japan
On 2016-06-14 15:17:16
One by one has been individually packaged, good to store spare bearings.
This review is about item#08250243.
Bearing exchange of slide circular saw
5
From Japan
On 2016-05-04 13:41:59
But was good in any manufacturer, consider the workability of the detailed finish error (because there is no adequate tool) Exchange without any problems with the existing bearing manufacturer, now quiet rotation noise (also bearing the purchase at the same time the same)
This review is about item#08250243.
As replacement parts
5
From Japan
On 2016-04-07 14:50:47
Instant delivery is good.
This review is about item#08250243.
Used in automotive interior parts
5
From Japan
On 2016-03-30 09:05:15
It is inexpensive offer thanks
This review is about item#08250243.
Repair of radio-controlled engine
3
From Japan
On 2016-03-14 12:03:44
I bought in the fact that NSK but was not made in Japan. I do not feel trouble to say that so far this, but I'm sorry sensitive because I thought that made in Japan. Person of NTN is now because it was made in Japan, I think to buy more of the NTN.
This review is about item#09442851.