Buy more than* S$200* and get FREE SHIPPING

  • Long Nozzle Oil Jug
  • Long Nozzle Oil Jug
  • Long Nozzle Oil Jug

Long Nozzle Oil Jug 90-015

4.54 (50)
Item.#
09442937
Mfr.#
90-015
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nozzle Length (mm)
530
Size (mm)
W205xD190xH355
TRUSCO Part Number
330-6577
Precautions for Use
Do not use for weighing food and beverages . Do not place near open flames. As capacity display is only a guide, please note that there may be some difference.
Material
Polyethylene
Capacity (L)
5
Tip Nozzle Diameter
Outer diameter 21mm inner diameter 16mm
Set Contents
Oil jug, long nozzle (with cap, 530 mm), nozzle holder
Customer Reviews
5 star 36
4 star 8
3 star 4
2 star 1
1 star 1
Review Rating: 4.54
50 Customer Reviews
The reviews are automatic translation.
Private car
5
From Japan
On 2017-08-15 10:40:07
Since the oil input port is on the alternator, the nozzle is long so oil is not spilling and it is easy to use.
This review is about item#11108011.
Car Maintenance
5
From Japan
On 2016-12-06 21:37:03
I am very satisfied. I also want to repeat and buy.
This review is about item#9442937.
It took me more than I thought
5
From Japan
On 2016-07-06 16:36:51
I assumed a smaller oil jug. I do not have a lid and I wish I could be satisfied with the price.
This review is about item#11108011.
For engine oil injection
5
From Japan
On 2016-06-18 09:52:51
Because the nozzle is long, it is easy to use without oil spilling around.
This review is about item#09442937.
Oil change
4
From Japan
On 2016-04-28 17:01:07
It is very useful.
This review is about item#09442937.
Oil change
5
From Japan
On 2015-06-23 09:49:32
I am satisfied because it can correspond to various shapes. It would be great if the lid was attached with this.
This review is about item#09442937.
Car oil change
3
From Japan
On 2013-11-05 18:48:21
Although it can not understand yet only because it purchased it is still worried about the durability of the nozzle because it always bends and stores the long nozzle, but honest comment is not applied unless it is used for more than half a year.
This review is about item#09442937.
Oil change
2
From Japan
On 2013-10-15 18:03:55
Since there is no cap at the tip of the nozzle, it will be tough if the wind makes a mistake or wrong angle at which the oil is placed from the nozzle due to leakage of duda after use. Now we are dealing with stuffing with cloth etc. at the tip after use.
This review is about item#09442937.
Engine oil injection
5
From Japan
On 2013-10-07 13:38:37
The recent engine oil injection port is increasing in things in the back and low position, so this long nozzle oil mug is very useful! It is also helpful to have a nozzle holder so that the oil remaining in the nozzle does not drip ☆
This review is about item#09442937.
Oil change
5
From Japan
On 2013-09-17 22:03:55
Oil injection port was far from the mug as we thought, there were also times when I got a little oil near the injection port, but even this long nozzle oil mug easily reached the injection port and got complete without lubricating even a little, nozzle It is very convenient to bend the tip of the nozzle easier than usual, and improve workability such as oil change when separating.
This review is about item#11108011.