Buy more than* S$200* and get FREE SHIPPING

  • Extension Cable for Remote Operation

Extension Cable for Remote Operation CB-5S

4.00 (1)
Item.#
09442946
Mfr.#
CB-5S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (m)
5
Type
RS485 COMMUNICATION CARD WITH REMOTE TOUCH PANEL FOR CONNECTION CABLE
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Application
For connection between RS485 communication card and remote touch panel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in oil spray environment, used as a cable connecting the moving part of the jig placed on the machining table of the machine tool
4
From Japan
On 2014-10-08 14:25:54
Repair of the equipment currently used Repair parts purchased, operation of jigs on the machining table of the machine tool Operation operation It seems that there is durability with oil resistant material such as purchase as power supply cable, finish of connector, insulating covering .
This review is about item#09442946.