Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire 7X7

Stainless Steel Wire 7X7 0.72mm

4.50 (4)
Item.#
09443244
Mfr.#
0.72mm
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Because of its weak flexure, it is inappropriate for dynamic rope and lifting equipment.
Wire Length (m)
200
Standard Mass (kg/m)
0.00202
Wire Diameter (phi mm)
0.72
Composition
7x7
Material
SUS304
Cutting Load (kN [tf])
0.422[0.043]
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lighting fixture installation
5
From Japan
On 2017-10-11 11:48:13
It is easy to handle. It is still useful if there is a table to mount the drum.
This review is about item#7659434.
Repair of lighting electrical equipment
4
From Japan
On 2017-09-17 07:05:07
It is used for preventing falling of the LED lighting lamp. The feeling of use is good.
This review is about item#07659407.
Used to prevent falling off of speaker ceiling mounted on site
5
From Japan
On 2015-11-01 13:56:08
It is cheaper than the ones on the market, it is easy to obtain long items, thank you
This review is about item#07659434.
Replacement for school stage curtain suspension source renovation
4
From Japan
On 2015-07-31 16:30:17
It does not change from ordinary goods, there is no special improvement good without another improvement point.
This review is about item#07659434.