Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST075x024

4.00 (1)
Item.#
09443481
Mfr.#
MST075x024
Package Qty.
1Sheet
Ship pack of
1
40.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25.4
Thickness T (mm)
2.4
Material
MCO (cobalt high speed steel)
Outside Diameter D (phi mm)
75
Number of Blades
40
Thickness Tolerance (mm)
+/-0.03
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bench milling machine so metal saw
4
From Japan
On 2014-08-12 18:03:40
Since than the cutting speed is high normal metal saw of HSS steel, easy to use. But, after all is, cobalt high speed steel, to discern its side, myself, I'm using the Al goods. I think that it is equivalent to the normal of HSS steel and price, the people that there is a buying opportunity, might be good.
This review is about item#05831655.