Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST075x029

4.00 (1)
Item.#
09443533
Mfr.#
MST075x029
Package Qty.
1Sheet
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25.4
Material
MCO (cobalt high speed steel)
Thickness T (mm)
2.9
Outside Diameter D (phi mm)
75
Thickness Tolerance (mm)
+/-0.03
Number of Blades
40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal saw as desk milling machine
4
From Japan
On 2014-08-12 18:03:40
It is easier to use because the cutting speed is higher than that of ordinary HSS steel metal saw. However, after all, I am using Al Zaru, knowing the cobalt highs, its neighborhood. I think that it is comparable in price to ordinary HSS steel, but those with opportunities to buy may be good.
This review is about item#05831655.