Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts 1008-TN

4.33 (3)
Item.#
09443822
Mfr.#
1008-TN
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
TRUSCO Part Number
288-3538
Finishing
Black oxide finish
Dimensions C (mm)
12
Dimensions A (mm)
16
Dimensions L (mm)
23
Table slot
10
Heat Processing
hardenability
Hardness HRC
23 - 31
Dimension T (mm)
9.8
Dimensions B (mm)
6
Screw Diameter
M8
Pitch
Normal
Weight (g)
22
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing machine vice
5
From Japan
On 2015-03-19 10:01:55
I think that processing and chamfering are also good. Caulking of bolt protrusion prevention is safe.
This review is about item#09443822.
For fixing the milling operation
5
From Japan
On 2012-03-11 23:53:39
When sliding, it is smooth, the screw is also tightened smoothly, and it is stable when fixed. High quality.
This review is about item#02029964.