Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fabric Tape
  • Fabric Tape
  • Fabric Tape

Fabric Tape -

4.10 (1282)
Item.#
09444845
Mfr.#
-
Package Qty.
1Box(30Roll)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Natural rubber
Tape Width (mm)
50
Adhesive Force (N/25mm)
8.60
Tape Thickness (mm)
0.205
Chemicals Safety Data Sheet
Tape Length (m)
25
Deployment Force (N/25mm)
12.88
Tensile Strength (N/25mm)
107.8
Color
Tea
Customer Reviews
5 star 675
4 star 260
3 star 198
2 star 99
1 star 50
Review Rating: 4.10
1282 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-04-21 22:42:24
It is easy to use with moderate adhesive power and there is no problem. I will also buy it.
This review is about item#7584236.
Shipping time etc.
3
From Japan
On 2018-04-19 17:21:01
Since it is a cloth, it may be solid, but occasionally there are things with poor adhesion. At that time, I was very sorry.
This review is about item#7584236.
packing
5
From Japan
On 2018-04-18 21:26:47
Because the price is cheap and it is good to use, I try to order at once.
This review is about item#7584236.
Summary of cardboard, newspaper magazine handicraft
4
From Japan
On 2018-04-18 16:41:22
Because I bought it by 15% discount, I bought a lot. Throughout the year, it is used in large quantities, which leads to cost savings.
This review is about item#7584236.
Packaging of cardboard boxes
1
From Japan
On 2018-04-13 08:24:15
I pack the cardboard box, but it will peel off after several hours.
This review is about item#9444845.
packing
4
From Japan
On 2018-04-12 10:05:10
It is strong, easy to use as it can be cut easily without scissors.
This review is about item#7584236.
When packing
4
From Japan
On 2018-04-11 14:38:02
I bought it for postage adjustment. Because it is certainly used, it is appreciated that you can purchase one volume at a price of neat quality at this price.
This review is about item#7584236.
For packing cardboard boxes
1
From Japan
On 2018-04-11 11:20:48
There was a strong strong smell at the time of use, there was a voice that I do not want to use for those who can not stand it. I want you to make the smell as little as possible.
This review is about item#9444845.
Packaging operation
5
From Japan
On 2018-04-08 19:06:41
There is no problem with quality. It is very common. I am satisfied with the price side. I will also use it.
This review is about item#7584236.
When packing up
4
From Japan
On 2018-04-04 14:16:32
Quality is also good for price, and I use it especially when I pack it.
This review is about item#7584236.