Buy more than* S$200* and get FREE SHIPPING

  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M

Craft Paper Tape, 48mm X 50M -

4.36 (281)
Item.#
09444854
Mfr.#
-
Package Qty.
1Box(50Roll)
Ship pack of
1
68.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No pile paste Can't write letters on it, No pile paste Can't write letters on it
Rewind Strength (N/10mm)
0.60
Tuck (ball No.)
16
Extensibility (%)
9.99
Tape Width (mm)
50
Application
For cardboard packing boxes For courier packaging
Base Material
Crart paper
Tensile Strength (N/10mm)
60.0
Adhesive Power (N/10mm)
3.22
Tape Thickness (mm)
0.143
Tape Length (m)
50
Color
Brown
Adhesive
Synthetic rubber system
Customer Reviews
5 star 174
4 star 47
3 star 49
2 star 8
1 star 3
Review Rating: 4.36
281 Customer Reviews
The reviews are automatic translation.
When the commodity packing
5
From Japan
On 2017-02-15 17:00:14
Because it uses a lot in one day, convenient to not have been individually packaged
This review is about item#9444854.
moving
5
From Japan
On 2017-02-07 21:01:43
Solid, paste, cut, but it is smooth. Moving of stress is reduced.
This review is about item#8071707.
Dust removal
4
From Japan
On 2017-01-31 14:07:43
I felt cheap compared with other products. I realized a little weak adhesion.
This review is about item#8071707.
Packing work
4
From Japan
On 2017-01-27 08:43:27
Previously, we paste the bottom of the cardboard using a third-party products, it has confirmed the release Once over time. Since Monotarou Kraft tape did not come off, you can use with confidence.
This review is about item#08071707.
Packing paper
4
From Japan
On 2017-01-23 13:27:00
It warps a little bit when you use the tape cutter, but it seems necessary and sufficient adhesion is.
This review is about item#9444854.
I Masu Mari wrapped around a lot.
5
From Japan
On 2017-01-18 16:56:55
Than the ones you buy at 100 average, if you are firm, it was a lot. I am very satisfied. To packing the cardboard, but I used out tape Innovation Surusuru It was easy to use. Thank you very much.
This review is about item#8071707.
Packing work
5
From Japan
On 2017-01-16 08:21:50
First, with respect to the price, is unrivaled overwhelming cheap Once you put a 15% discount of Monotarou product. I feel used was, I feel to weaken the adhesive strength is pretty. Well, to you can do with the adhesive force of this much if cardboard and bubble wrap such as plain packaging, but can be thought of as a unpacking easy, that's bad chemistry material, it will peel off and frankly Peron. However, also permits at this price in consideration of it.
This review is about item#08071707.
Packing work
5
From Japan
On 2016-12-27 17:23:11
Have excellent workability than cloth tape, it is an excellent also tack.
This review is about item#9444854.
Packing work
5
From Japan
On 2016-12-16 21:24:22
Because they are using a lot is required may be cheap ones, but is satisfied with this product.
This review is about item#8071707.
When the cardboard packaging
4
From Japan
On 2016-12-09 15:09:18
In the case of other products, especially after the packing, it is that the tape will come floating or peeling, This product is easy to use less that such.
This review is about item#9444854.