Buy more than* S$200* and get FREE SHIPPING

  • OPP Clear Packing Tape
  • OPP Clear Packing Tape
  • OPP Clear Packing Tape

OPP Clear Packing Tape -

3.97 (716)
Item.#
09444863
Mfr.#
-
Package Qty.
1Box(50Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.7
Tape Thickness (mm)
0.05
Base Material
Polypropylene film (BOPP) (thin film)
Color
Transparency
Tensile Strength (N/25mm)
85.1
Tape Length (m)
50
Tape Width (mm)
48
Chemicals Safety Data Sheet
Customer Reviews
5 star 360
4 star 143
3 star 98
2 star 60
1 star 55
Review Rating: 3.97
716 Customer Reviews
The reviews are automatic translation.
A seal of cardboard boxes for packing.
4
From Japan
On 2018-05-12 15:48:48
I felt a little thin but close contact well and excellent cost performance It was good.
This review is about item#7063061.
For packing
4
From Japan
On 2018-02-13 15:08:17
I was worried because the price was cheap, but enough. I will buy it again when it runs out.
This review is about item#9444863.
It is too thin!
1
From Japan
On 2018-01-11 21:05:46
How cheap is it even too thin? It is difficult to use it out easily.
This review is about item#7063061.
Packaging operation
2
From Japan
On 2018-01-04 16:58:21
Just a cheap one that is easy to cut a thin thousand. For cost reduction, it is inconvenient but used.
This review is about item#7063061.
There is no problem.
3
From Japan
On 2017-12-31 23:04:39
I bought it all together, but there was no problem in use.
This review is about item#7063061.
I used it for packing.
4
From Japan
On 2017-11-26 10:57:42
I am saved because it can be used cheaply and without hesitation. It is necessities.
This review is about item#7063061.
Used for parts packaging at work
5
From Japan
On 2017-11-23 23:32:34
I do not compete with the neighborhood home center at the price, The ease of use was good repeat. It is said that sales will be terminated, I bought it all together.
This review is about item#7063061.
Office supplies
5
From Japan
On 2017-11-19 16:50:22
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7063061.
For packing
4
From Japan
On 2017-11-18 17:29:17
I think that the smell is somewhat tight although the adhesive strength and the state of tape breakage are not problematic. But costly performance is good.
This review is about item#7063061.
For packing
2
From Japan
On 2017-10-11 21:04:03
I have purchased it several times, but it gets cold (new) red label Especially, it is difficult to peel off, and there are too many stops in the middle. There is something irritated. I want you to improve.