Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6002ZZ

Item.#
09445134
Mfr.#
6002ZZ
Package Qty.
1PC
Ship pack of
1
2.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
2.85
Type
Double sided steel plate shield type
Compatible Standard
JIS B1514 P0
Width B (mm)
9
Standard Dynamic Load Rating (kN)
5.85
Material
High carbon chrome bearing steel