Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6004ZZ

Item.#
09445143
Mfr.#
6004ZZ
Package Qty.
1PC
Ship pack of
1
2.82 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.05
Compatible Standard
JIS B1514 P0
Type
Double-sided steel plate shield type
Width B (mm)
12
Standard Dynamic Load Rating (kN)
9.95