Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6200ZZ

Item.#
09445152
Mfr.#
6200ZZ
Package Qty.
1PC
Ship pack of
1
1.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
30
Standard static Load Rating (kN)
2.39
Compatible Standard
JIS B1514 P0
Type
Double sided steel plate shield type
Width B (mm)
9
Standard Dynamic Load Rating (kN)
5.4
Shield
Double shield type (steel-made seal)