Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6201ZZ

Item.#
09445161
Mfr.#
6201ZZ
Package Qty.
1PC
Ship pack of
1
2.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Material
High carbon chromium bearing steel
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
3.1
Inside Diameter d (phi mm)
12
Compatible Standard
JIS B1514 P0
Width B (mm)
10
Standard Dynamic Load Rating (kN)
7.28
Type
Double sided steel plate shield type
Shield
Double shield type (steel-made seal)