Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6204ZZ

Item.#
09445186
Mfr.#
6204ZZ
Package Qty.
1PC
Ship pack of
1
3.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Material
High carbon chromium bearing steel
Type
Double-sided steel plate shield type
Width B (mm)
14
Standard Dynamic Load Rating (kN)
13.5
Compatible Standard
JIS B1514 P0
Standard static Load Rating (kN)
6.65
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
47
Shield
Double shield type (seal made from sheet steel)