Buy more than* S$200* and get FREE SHIPPING

  • Nylon Jacket
  • Nylon Jacket
  • Nylon Jacket
  • Nylon Jacket
  • Nylon Jacket

Nylon Jacket 2203

4.50 (28)
Item.#
09445301
Mfr.#
2203
Package Qty.
1PC
Ship pack of
1
10.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Sleeve Length (cm)
86
Compatible Height (cm)
170 - 180
Size
L
Material
Nylon 100% (resin coating processing)
Appliable Chest Measurement (cm)
90 - 98
Adjustable Waist Circumference (cm)
78 - 88
Clothes Length (cm)
74
Color
Blue
Customer Reviews
5 star 19
4 star 7
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
At the time of a light rain
5
From Japan
On 2017-04-26 16:44:03
I walked while holding a big baggage, I wore this yakke without having that umbrella, it is a very good commodity.
This review is about item#35351093.
When woodworking work
4
From Japan
On 2017-01-31 21:00:40
This Yakke to woodworking work in the car port is also help for protection against the cold.
This review is about item#6394507.
For work
5
From Japan
On 2016-07-21 12:53:39
This is useful when the freezer work contains the accessories before Pokketo.
This review is about item#09445292.
Fishery
5
From Japan
On 2016-05-24 16:31:53
Since the wash even dry out fast (^^) / When the water-repellent is long-lasting, but I better!
This review is about item#06394516.
Farm work
4
From Japan
On 2016-04-23 18:40:59
Thinner and convenient because cuff is closed, also, because the neck of the fastener is large, it is not necessary to have jammed feel.
This review is about item#06394473.
For work
5
From Japan
On 2015-11-11 10:57:28
So very nice, I repeat. It is petite, but there is no problem even 3L Since wearing.
This review is about item#06394473.
For emergency use
2
From Japan
On 2015-09-21 22:31:29
Bad weather, etc., not bulky Buy simple to make as for cold weather. However stuffy, rather body cools
This review is about item#09445326.
Paint job
5
From Japan
On 2015-08-02 10:49:20
There is no big problem. But it is a thing troubled storage location when you repeatedly use. More grateful if give me to splash not stick paint.
This review is about item#06394473.
Farm work in the rain
5
From Japan
On 2015-04-17 16:28:57
Easy to use lightly as both well storm clothes repel water droplets Or repelling the water droplets what about because there is no still use of rain after washing? It is disturbing
This review is about item#06394464.
Outdoor work
5
From Japan
On 2015-04-16 18:14:23
I'm happy and easy to purchase price
This review is about item#35351093.