Buy more than* S$200* and get FREE SHIPPING

  • Stepstool
  • Stepstool
  • Stepstool

Stepstool 450

5.00 (15)
Item.#
09448494
Mfr.#
450
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Material
Polypropylene
Weight (g)
1850
Color
Green
Dimensions (Width W x Depth D x Height H) (mm)
About 450 x about 450 x about 450
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Landing platform movement
5
From Japan
On 2017-11-10 20:29:44
It is user-friendly as it is a two step tread. I use it with my whole family.
This review is about item#9448503.
Goods from higher places
5
From Japan
On 2017-05-08 15:04:40
Ease is the best. I used a folding type, but I felt inconvenience and purchased it.
This review is about item#9448494.
Household chores such as lamp exchanges
5
From Japan
On 2016-10-06 16:52:15
It is solid and can ride with confidence. It also becomes a chair and we are using it for breaks. I am more pleased if there is a choice of eyewear.
This review is about item#9448494.
Unloading of high place
5
From Japan
On 2016-08-05 17:52:43
I am using it on concrete but it does not slide more than I thought it is stable.
This review is about item#09448494.
Cleaning the high place of the bath
5
From Japan
On 2016-07-05 12:29:46
Rubber is attached to the feet. The stairs and the top board are also rough and it is hard to slip. Even if I use 110 kg of crude oil for a long time, it is too small.
This review is about item#09448494.
Taping bags and high bulb replacement etc.
5
From Japan
On 2015-10-12 16:20:58
It is safe without slipping legs because the footstep part is wide and the color is green. Because it is light, it is easy to carry.
This review is about item#09448494.
To raise a little baggage on the shelf.
5
From Japan
On 2015-10-12 14:45:46
It is simple and light so it is convenient to carry. Since making is solid, it is safe to ride.
This review is about item#09448503.
Luggage up and down on the shelf
5
From Japan
On 2015-02-06 13:52:25
It is convenient when you operate things that are a little higher. Unlike a stepladder, it is light so you can move easily.
This review is about item#09448494.
Used as a stepping stone for general work and also as a sitting
5
From Japan
On 2014-12-07 07:10:21
As a stepping stone for general work, it is also used as a sit because it is bad. Convenient because it is light
This review is about item#09448494.
Mainly car wash
5
From Japan
On 2014-05-18 23:36:15
During the car wash of a private car, I was looking for a stepping stone that I could reach in the middle part of the roof. I went around a mass merchandise store, etc. but there was no suitable one. I was looking for a net where I found Monatarou, I found this. It was the case that it was perfect for the condition that it is lighter to carry around the car and it is made of plastic that will not be scratched even if it hits the car by mistake. A long time ago there was a product similar to Company A, but it seems not to be producing right now, it was inferior (heavier and unstable) than this. It was just fine 7-8 cm higher, but this is handy because it is cheap and durable as well.
This review is about item#09448503.