Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Packaging Cloth Adhesive Tape No.890

Packaging Cloth Adhesive Tape No.890 No.890

4.15 (13)
Item.#
09449097
Mfr.#
No.890
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
25
Base Material
Staple fiber x Pet
Tape Width (mm)
50
Color
Ocher
Tensile Strength (N/25mm)
117.5
Tuck (ball No.)
More than 32
Tape Thickness (mm)
0.22
Purpose
Cardoard, plastic sealing and packaging. Light to medium packaging, Cardoard, plastic sealing and packaging. Light to medium packaging, Cardoard, plastic sealing and packaging. Light to medium packaging, Cardoard, plastic sealing and packaging. Light to medium packaging
Rewinding Force (N/25mm)
5.5
Holding Power (mm/15minites)
0.3
Adhesive Force (N/25mm)
10.0
Tensile Strength (N/10mm)
48.0
Adhesive Power (N/10mm)
3.4
Adhesive
Rubber type
Extensibility (%)
7
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-10-15 07:12:54
It was cheap and better than marketing. Thank you very much.
This review is about item#09449097.
For packing
5
From Japan
On 2017-01-18 23:34:40
The texture of the cloth part of the tape is fine. Adhesion is also high.
This review is about item#9449097.
Packing for successful bidders of auction
4
From Japan
On 2016-10-15 23:10:08
I was dissatisfied with the deterioration of sticky glue using one tape for many years without ever consuming so far. This tape may be the same if used for a long time, but it is good that it is inexpensive.
This review is about item#9449097.
On packaging
5
From Japan
On 2016-04-12 17:25:04
It is convenient to paste in a little place.
This review is about item#34885706.
Retail corrugated packaging
5
From Japan
On 2015-04-14 14:51:39
It is easy to clean, strong and cheap so it is a repeat
This review is about item#09449097.
packing
3
From Japan
On 2015-04-10 13:24:09
I have just started using it, I do not know yet. Especially it seems not easy to peel off. However, if it does not work it will split.
This review is about item#38269725.
For sealing the void tube of the equipment sleeve.
3
From Japan
On 2015-02-26 11:26:17
I chose the second cheapest thing in price. The cheapest thing is made because it is thin. It is for tube curing of voids and curing at the end of the pipe, so it is enough.
This review is about item#34893887.
Product. For packing materials
4
From Japan
On 2014-08-28 15:46:05
Adhesive strength is moderate and easy to stretch. When the outside air temperature is high, the tape becomes soft and tight. I think that it would be better if there is some thickness. that's all
This review is about item#38269725.
Blockage of void cut surface during waterwork construction
4
From Japan
On 2013-07-09 14:46:51
I think that the amount of money and the feeling of use of the product match, such as adhesive strength of the tape, thickness, easiness to stick. Because I repeat ordered if I like the product, I will be happy if there is a sense of bargain, just a little more, buying in a box.
This review is about item#34893887.
To packing cardboard etc.
1
From Japan
On 2011-09-01 20:55:26
Stickiness is too bad. It peels off immediately during pasting. It was only cheap.
This review is about item#09449097.