Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Cloth Tape  No.600V

Color Cloth Tape No.600V No.600V color

4.87 (23)
Item.#
09449151
Mfr.#
No.600V color
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/25mm)
5.25
Deployment Force (N/10mm)
2.1
Tensile Strength (N/25mm)
110
Holding Power (mm)
0.1
Tuck (ball No.)
32
Base Material Thickness (mm)
0.14
Tape Thickness (mm)
0.220
Tape Length (m)
25
Adhesive
Rubber type
Color
White
Adhesive Force (N/25mm)
9.5
Tensile Strength (N/10mm)
44.0
Adhesive Power (N/10mm)
3.8
Deploying Force (g/10 mm)
214
Adhesion (g/10mm)
306
Tensile Strength (kg/10mm)
4.49
Extensibility (%)
9.0
Tape Width (mm)
50
Base Material
Staple fiber
Purpose
For the identification of the contents of the packaging , sealing of oil kilns , cardboard cases , plastic cases For goods which gives importance to image For home delivery For moving Heavy packaging
Customer Reviews
5 star 20
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
23 Customer Reviews
The reviews are automatic translation.
Reinforcement of playground equipment
4
From Japan
On 2018-04-18 16:37:57
There are color variations, so it was good as it was usable in various places.
This review is about item#9449124.
Floor surface curing
5
From Japan
On 2018-02-21 17:02:31
It is user-friendly and useful. We will also purchase.
This review is about item#9449185.
Posting advertisement
4
From Japan
On 2017-09-08 14:03:25
Mainly used for posting outdoor advertisements. At the time of peeling the adhesive residue is saved with less.
This review is about item#09449142.
Fixation of artificial turf of ground / golf indoor putting tool
5
From Japan
On 2017-05-02 07:28:57
Since the adhesive strength is strong and securely fixed, quality of products can be secured and it is possible to prevent the occurrence of defective products.
This review is about item#09449133.
For temporary fixation of camping trailer for repair
5
From Japan
On 2016-10-26 18:52:18
I know that there is going to the home center, but it was saved because I ordered it here when the time to go was regrettable. It is a temporary fixation instead of the lid of the purified water absorption mouth which was inadvertently lost. Because the body is white it was unobtrusive and it was good.
This review is about item#7236713.
Part stop of goods
4
From Japan
On 2016-10-17 11:22:28
The strength of the cloth is also easy to use because there are so much adhesive power, is it a little expensive? I also feel that.
This review is about item#9449142.
Paste on the blackboard
5
From Japan
On 2016-08-05 16:38:55
I think that it is not suitable for pasting on important things because it is a little thin. We are using it for sticking a green cloth tape from the top to the blackboard where the beep was not peeled off. No problem.
This review is about item#09449167.
Fixing during various operations, Color coding of work target
5
From Japan
On 2015-08-05 18:38:56
When sorting by color in the work procedure, the strength may be insufficient with the pinal tape, and the cloth tape is useful. It is saved because first-class manufacturer products can be obtained cheaper than home centers.
This review is about item#09449185.
I use it for bumper repair.
5
From Japan
On 2015-08-05 00:20:54
White cloth tape, it is quite wide and it can be used for various purposes.
This review is about item#09449151.
Distinguish by color
5
From Japan
On 2015-08-05 00:19:15
Textile marking line made of cloth and various use.
This review is about item#09449151.