Buy more than* S$200* and get FREE SHIPPING

  • Cloth Tape No.600V

Cloth Tape No.600V No.600V

4.45 (33)
Item.#
09449203
Mfr.#
No.600V
Package Qty.
1Roll
Ship pack of
1
4.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/25mm)
5.25
Deployment Force (N/10mm)
2.1
Adhesive Power (N/10mm)
3.8
Tuck (ball No.)
32
Base Material Thickness (mm)
0.14
Tape Length (m)
25
Holding Power (mm)
0.1
Adhesive
Rubber type
Base Material
Staple fiber
Color
Cardboard color
Adhesive Force (N/25mm)
9.5
Tensile Strength (N/25mm)
110
Deploying Force (g/10 mm)
214
Adhesion (g/10mm)
388
Tape Thickness (mm)
0.22
Tensile Strength (N/10mm)
44.0
Tensile Strength (kg/10mm)
4.49
Extensibility (%)
9.0
Tape Width (mm)
50
Purpose
Packing and sealing of corrugated cartons, plastic cases, oil kilns Double packaging that require adhesion Delivery of machines and consumer electronics For home delivery For moving, Packing and sealing of corrugated cartons, plastic cases, oil kilns Double packaging that require adhesion Delivery of machines and consumer electronics For home delivery For moving
Customer Reviews
5 star 22
4 star 8
3 star 1
2 star 0
1 star 2
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
When packing work
4
From Japan
On 2016-12-01 15:04:38
Adhesive force is no problem. By mistake I bought.
This review is about item#40388257.
Packing of goods
5
From Japan
On 2016-11-24 18:12:35
Adhesion is also good, easy to use to easily cut. Than the other sites, much the price is cheap.
This review is about item#40388257.
Boxed work
5
From Japan
On 2016-08-14 18:02:34
Indeed, luxury goods! It used without any feeling the stress.
This review is about item#9449203.
various
3
From Japan
On 2016-06-23 20:49:21
You can not use at all you buy without looking at the width. I will no longer buy
This review is about item#40388257.
Packing work
4
From Japan
On 2016-06-03 08:43:50
It survives because the sale of the other at 600 mm was small. We plan to continue the purchase.
This review is about item#40388275.
Partition of warehouse
5
From Japan
On 2016-03-22 15:25:58
Easy to use
This review is about item#40388257.
During assembly of the cardboard box
5
From Japan
On 2015-12-02 21:00:13
Economical can be used until the end of the one turn
This review is about item#07236677.
Packing work
5
From Japan
On 2015-11-23 14:37:40
Easy to use and durable.
This review is about item#40388257.
packing
5
From Japan
On 2015-09-18 18:35:25
very good
This review is about item#40388257.
When you attach the identification tag
5
From Japan
On 2015-07-23 16:57:53
Useful to put a small thing in a narrow place
This review is about item#40388257.