Buy more than* S$200* and get FREE SHIPPING

  • Fabric Tape No.600

Fabric Tape No.600 No.600

4.75 (16)
Item.#
09449221
Mfr.#
No.600
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tuck (ball No.)
32
Tape Length (m)
25
Adhesion (g/10mm)
380
Tensile Strength (kg/10mm)
6.12
Tape Thickness (mm)
0.310
Tape Width (mm)
60
Color
Ocher
Adhesive Power (N/10mm)
4.40
Extensibility (%)
6
Holding Power (mm)
0.0
Base Material Thickness (mm)
0.200
Adhesive
Rubber type
Base Material
Staple fiber
Deployment Force (N/10mm)
2.20
Tensile Strength (N/10mm)
60.0
Purpose
Packing and sealing corrugated cartons, plastic cases and oil cans. Rust resistant instrumentation machinery for surface protection of sensitive equipment and moisture-proofing. Packing and packaging for export. Heavy packaging, Packing and sealing corrugated cartons, plastic cases and oil cans. Rust resistant instrumentation machinery for surface protection of sensitive equipment and moisture-proofing. Packing and packaging for export. Heavy packaging
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Packing, car maintenance, car cleaning etc
5
From Japan
On 2017-02-03 19:29:45
Because the base material is robust and adhesive power is powerful, it is more useful than before. We are utilizing it for various things, such as heavy packaging, temporary fixation of parts when servicing the car, cleaning inside the car using adhesive power.
This review is about item#2445737.
Sandblasting
5
From Japan
On 2016-12-09 19:49:01
Since it has the thickness of the tape, it is used to fix the protective rubber of the blast, but there is no problem. It is grateful if it is bought together and the unit prices become cheaper.
This review is about item#2445737.
Sandblasting
5
From Japan
On 2016-12-09 15:15:00
Since it has the thickness of the tape, it is used to fix the protective rubber of the blast, but there is no problem. It is grateful if it is bought together and the unit prices become cheaper.
This review is about item#2445737.
packing
3
From Japan
On 2016-04-13 20:35:52
usually
This review is about item#09449212.
Masking of sand blast
5
From Japan
On 2015-12-24 14:57:02
I tried using other, but it will not work unless it is Sekisui such as adhesive strength. It is better if the price is cheaper.
This review is about item#02445737.
Motorcycle Repair
5
From Japan
On 2015-06-29 17:57:18
No problem.
This review is about item#09449212.
packing
5
From Japan
On 2014-12-26 08:41:19
When packing heavy things, I bought it for the purpose of preventing bottom leakage. It costs low, but it is definitely cheaper than paying medical fees with injury
This review is about item#02445737.
Used when fixing the mold
5
From Japan
On 2014-10-14 14:15:58
It is more powerful than other things and there is a sense of security.
This review is about item#02445737.
Packing of large corrugated cardboard for overseas shipment
5
From Japan
On 2013-12-19 11:09:09
I'm patronizing packing of corrugated cardboard full of 50 kg in total weight. I tried other products, but this product is comprehensively the best. Reliability is outstanding.
This review is about item#09449237.
Cleaning around us
5
From Japan
On 2013-08-08 08:28:10
Place each volume one by one in each room to reach it, cut off hair loss, cotton garbage etc. stuck to the eyes and appreciate garbage with adhesive strength. In order to find garbage, I think that sight of the eyes can also be maintained. I also use the corner, but it is cheaper to use cloth tape.
This review is about item#02445737.