Buy more than* S$200* and get FREE SHIPPING

  • Ever Cell OPP Tape No.830EV
  • Ever Cell OPP Tape No.830EV
  • Ever Cell OPP Tape No.830EV

Ever Cell OPP Tape No.830EV No.830EV

4.54 (35)
Item.#
09449255
Mfr.#
No.830EV
Package Qty.
1Pack(6Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.89
Adhesive Power (N/10mm)
3.4
Tensile Strength (kg/10mm)
6.67
Extensibility (%)
180
Tuck (ball No.)
17
Adhesive
Acrylic type
Tape Width (mm)
38
Deploying Force (g/10 mm)
100
Tensile Strength (N/10mm)
65.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.078
Base Material
OPP
Adhesion (g/10mm)
408
Tape Length (m)
50
Color
Transparent
Purpose
Cardboard packing case with automatic sealing machine. Packaging for export. For use in medium-heavy packaging.
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Tape
3
From Japan
On 2017-03-24 18:44:27
There is no problem. In addition, it purchases if necessary.
This review is about item#2445807.
packing
3
From Japan
On 2016-05-31 14:47:55
None in particular impossible without also acceptable
This review is about item#09449246.
Shipping packaging
4
From Japan
On 2015-12-10 11:20:18
Sometimes it will split vertically. It will be quite hard to get back to the original if it tears vertically.
This review is about item#87105085.
To stop the cardboard box
5
From Japan
On 2015-11-17 15:05:34
This size was quite seductive because I did not sell easily.
This review is about item#09449264.
When packing up
5
From Japan
On 2015-11-12 20:12:29
It is thick, and the adhesion is also strong. It is a necessity of packing heavy objects. You can use it with confidence.
This review is about item#02445807.
Product packing
5
From Japan
On 2015-08-12 09:16:58
I have been using it for many years. I have chosen a much cheaper one, but I will return to this after all. It's the easiest to use thickness and strength.
This review is about item#87105085.
Packaging metal processed goods
5
From Japan
On 2015-07-15 14:47:04
Although it gets a value, it can be used with confidence in the packaging of heavy metal processed goods.
This review is about item#02445807.
Backing of imitation paper
5
From Japan
On 2015-06-17 15:01:54
Until now, only 50 mm, I thought I wanted something wider Where I found 75 mm and purchased it. I also want a wider range.
This review is about item#09449273.
Regular packaging work
5
From Japan
On 2015-05-29 15:51:13
I think that both the thickness and the adhesive strength are satisfactory tapes. I purchased repeat. I hope the price will go down a little more by selling box units ....
This review is about item#02445807.
Packing goods
5
From Japan
On 2015-02-10 17:04:19
Very strong and sticky is outstanding. We continue to purchase.
This review is about item#02445807.