Buy more than* S$200* and get FREE SHIPPING

  • Matt Pallet

Matt Pallet CY0004B

4.57 (7)
Item.#
09449395
Mfr.#
CY0004B
Package Qty.
1Sheet
Ship pack of
1
779.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
Rubber
Compatible Model
Normal truck
Caution
Oils, chemicals and organic solvents are prohibited
Shape
A flat
Size (mm)
3100x1600
Thickness (mm)
5
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cargo handling
4
From Japan
On 2017-03-10 17:39:27
Products, was the other suppliers addressed return. It was Yes and stuck a new destination on top of the old tag. While packing does not care because that is often the case of is hurting, I wanted you to peel off the old tag. It was purchased for the bed of a light truck. One is slippery processing, one is still in the rubber material. This would be likely can be useful there is also the thickness.
This review is about item#9449456.
We used to truck bed.
5
From Japan
On 2017-01-27 15:53:00
Thickness There is also, the size was also very good and perfect.
This review is about item#40130982.
For Customers
4
From Japan
On 2015-08-13 14:56:15
Thickness at reasonable fit was also enough there is good.
This review is about item#09449386.
Small truck
5
From Japan
On 2015-05-08 07:51:02
I found at last. Cheap and was enough.
This review is about item#09449377.
Farm work
5
From Japan
On 2014-04-18 13:44:56
Sturdy, thick, I am very happy without likely slip.
This review is about item#09449413.
Truck bed
4
From Japan
On 2014-02-06 16:07:46
I had thought that do not have to adjust the size and cut, but it was perfect.
This review is about item#40130982.
Use in new cars
5
From Japan
On 2013-06-07 14:58:33
There is a demand from customers who purchased this vehicle How about until things reach was ordered immediately? There was a thought to say. . . Thrilled to have received a very good goods !! It was very good I am very pleased also to our customers. By all means, you also how do? Things even thickness is pat.
This review is about item#09449377.