Buy more than* S$200* and get FREE SHIPPING

  • Matt Pallet
  • Matt Pallet
  • Matt Pallet

Matt Pallet CY0007KN

4.60 (5)
Item.#
09449404
Mfr.#
CY0007KN
Package Qty.
1Sheet
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Model
Light truck
Shape
C surface
Caution
Oils, chemicals and organic solvents are prohibited
Size (mm)
2010x1400
Thickness (mm)
5
Material
Vinyl chloride
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For Customers
4
From Japan
On 2015-08-13 14:56:15
Thickness at reasonable fit was also enough there is good.
This review is about item#09449386.
Small truck
5
From Japan
On 2015-05-08 07:51:02
I found at last. Cheap and was enough.
This review is about item#09449377.
Farm work
5
From Japan
On 2014-04-18 13:44:56
Sturdy, thick, I am very happy without likely slip.
This review is about item#09449413.
Truck bed
4
From Japan
On 2014-02-06 16:07:46
I had thought that do not have to adjust the size and cut, but it was perfect.
This review is about item#40130982.
Use in new cars
5
From Japan
On 2013-06-07 14:58:33
There is a demand from customers who purchased this vehicle How about until things reach was ordered immediately? There was a thought to say. . . Thrilled to have received a very good goods !! It was very good I am very pleased also to our customers. By all means, you also how do? Things even thickness is pat.
This review is about item#09449377.