Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Matt Pallet

Matt Pallet CY0008NN

4.60 (10)
Item.#
09449413
Mfr.#
CY0008NN
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Model
Small truck
Shape
A flat
Size (mm)
2010x1400
Thickness (mm)
5
Material
Gum
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Truck bed
5
From Japan
On 2017-12-25 00:26:00
The hardness was also sufficient and there was no fear of scratching product loading.
This review is about item#09449447.
For light truck bedding
5
From Japan
On 2017-11-19 16:55:21
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#40130982.
When heavy luggage is carried on a light truck
4
From Japan
On 2017-11-19 08:49:44
There is a weight of the main body, so it is fit to the dimensions of the loading platform so it does not shift so much better.
This review is about item#09449413.
Cargo handling
4
From Japan
On 2017-03-10 17:39:27
The item was returned to another vendor. A new address was stuck on the old tag. It is a common thing that the packaging is sore, so I do not mind, but I wanted you to peel off the old tag. I bought it for the light truck loading platform. One side is slippery and processed, while the other remains rubber material. There seems to be thickness too, which seems to be useful for convenience.
This review is about item#9449456.
I used it for the truck bed.
5
From Japan
On 2017-01-27 15:53:00
There was thickness, size was perfect and it was very good.
This review is about item#40130982.
For customers
4
From Japan
On 2015-08-13 14:56:15
I had a good fit with a reasonable fit and enough thickness.
This review is about item#09449386.
light truck
5
From Japan
On 2015-05-08 07:51:02
Finally found it. It was cheap and enough.
This review is about item#09449377.
Farm work
5
From Japan
On 2014-04-18 13:44:56
It is rugged and thick, I am satisfied very much without slipping.
This review is about item#09449413.
Truck bed
4
From Japan
On 2014-02-06 16:07:46
I thought that I had to cut it and adjust the size, but it was perfect.
This review is about item#40130982.
Used for new cars
5
From Japan
On 2013-06-07 14:58:33
From the customer who purchased the vehicle this time there is a demand There is a place where I ordered immediately How will the thing arrive? Although I had a desire to say. . . I was deeply impressed with the arrival of very good products! It was very nice to have customers happily. By all means, how is everyone? The thing and the thickness are perfect.
This review is about item#09449377.