Buy more than* S$200* and get FREE SHIPPING

  • Matt Pallet
  • Matt Pallet
  • Matt Pallet

Matt Pallet CY0013KN

4.57 (7)
Item.#
09449456
Mfr.#
CY0013KN
Package Qty.
1Sheet
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Model
Light truck
Shape
C surface
Caution
Oils, chemicals and organic solvents are prohibited
Size (mm)
2010x1400
Thickness (mm)
3
Material
Vinyl chloride
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cargo handling
4
From Japan
On 2017-03-10 17:39:27
Products, was the other suppliers addressed return. It was Yes and stuck a new destination on top of the old tag. While packing does not care because that is often the case of is hurting, I wanted you to peel off the old tag. It was purchased for the bed of a light truck. One is slippery processing, one is still in the rubber material. This would be likely can be useful there is also the thickness.
This review is about item#9449456.
We used to truck bed.
5
From Japan
On 2017-01-27 15:53:00
Thickness There is also, the size was also very good and perfect.
This review is about item#40130982.
For Customers
4
From Japan
On 2015-08-13 14:56:15
Thickness at reasonable fit was also enough there is good.
This review is about item#09449386.
Small truck
5
From Japan
On 2015-05-08 07:51:02
I found at last. Cheap and was enough.
This review is about item#09449377.
Farm work
5
From Japan
On 2014-04-18 13:44:56
It is rugged and thick, I am satisfied very much without slipping.
This review is about item#09449413.
Truck bed
4
From Japan
On 2014-02-06 16:07:46
I thought that I had to cut it and adjust the size, but it was perfect.
This review is about item#40130982.
Used for new cars
5
From Japan
On 2013-06-07 14:58:33
From the customer who purchased the vehicle this time there is a demand There is a place where I ordered immediately How will the thing arrive? Although I had a desire to say. . . I was deeply impressed with the arrival of very good products! It was very nice to have customers happily. By all means, how is everyone? The thing and the thickness are perfect.
This review is about item#09449377.