Buy more than* S$200* and get FREE SHIPPING

  • PAL Vehicle Height Lamp

PAL Vehicle Height Lamp P-8110

by Dowa
4.00 (4)
Item.#
09449772
Mfr.#
P-8110
Package Qty.
1PC
Ship pack of
1
24.69 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Power (V)
24
Between Screw (mm)
80
Model
Automobile body Tokyu some type
Color
Orange
Dimension (Length x Width x Height)(m/m)
122x35x30
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To replace broken car height light
2
From Japan
On 2017-04-24 10:51:45
First of all, though it is lack of study here, it was made by Pabco and the dimensions were the same, but the thickness of the lens attachment screw did not match. I installed it with a little fine work and I would like you to fill in the size of the lens attachment screw if possible.
This review is about item#9449797.
As a truck car high light
4
From Japan
On 2016-05-09 11:46:50
It can be used as a genuine product. A little better price and cheaper.
This review is about item#09449781.
Car height light
5
From Japan
On 2015-09-08 09:49:05
Product with no problem
This review is about item#09449806.
Mounting as a side turn signal of a camper
5
From Japan
On 2014-10-24 13:26:50
Since the thing attached before deteriorated, it purchased for replacement. Because the car is 12V specification, the sphere was exchanged for the thing of the LED. I think that it is easier to purchase further if it is possible to choose the type of ball and 12V 24V if possible.
This review is about item#09449763.