Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PAL Vehicle Height Lamp, LED

PAL Vehicle Height Lamp, LED P-8190

by DOWA
5.00 (1)
Item.#
09449833
Mfr.#
P-8190
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
24
Dimension (Length x Width x Height)(m/m)
110x35x28
Color
Orange
Between Screw (mm)
80
Type
LED (x7 Pieces)
Model
Fruehauf type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of car height lamp
5
From Japan
On 2016-12-07 23:04:43
Nothing is a genuine product, the installation dimensions are the same and it was a pon attachment.
This review is about item#9449842.