Buy more than* S$200* and get FREE SHIPPING

  • PAL Vehicle Height Lamp, LED

PAL Vehicle Height Lamp, LED P-8191

by Dowa
5.00 (1)
Item.#
09449842
Mfr.#
P-8191
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
24
Dimension (Length x Width x Height)(m/m)
85x49x29
Color
Orange
Between Screw (mm)
68
Type
LED (x10 Pieces)
Model
Topre type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle height lamp exchange
5
From Japan
On 2016-12-07 23:04:43
Any unchanged and genuine products, mounting dimensions be the same It was Pong.
This review is about item#9449842.