Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PAL Vehicle Height Lamp, LED

PAL Vehicle Height Lamp, LED P-8193

by DOWA
5.00 (1)
Item.#
09449867
Mfr.#
P-8193
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Power (V)
24
Dimension (Length x Width x Height)(m/m)
85x49x29
Color
Yellow
Between Screw (mm)
68
Type
LED (x 10 pieces)
Model
East Pre-type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of car height lamp
5
From Japan
On 2016-12-07 23:04:43
Nothing is a genuine product, the installation dimensions are the same and it was a pon attachment.
This review is about item#9449842.