The reviews are automatic translation.
New car wearing
From Japan
On 2018-03-23 15:07:09
I installed it in a light dump, but if there are two longest items, I do not need to splice so I want two.
truck
From Japan
On 2017-12-25 00:24:33
It was very easy to install and it got no scratch on the product during loading.
Mounting on light tiger carrier
From Japan
On 2017-12-03 17:29:46
Purchased for Mazda's pc 56t. Ohno Rubber, which sells various types, is a very grateful company, as the meat of the car door is thicker than the current light tiger. It was better if the line was red instead of silver.
Protection of truck tilt
From Japan
On 2017-11-24 14:35:44
It is the earlier one in order to order and arrive through internet mail ordering.
I am satisfied.
Transportation of materials for renovation
From Japan
On 2017-10-29 15:44:54
There is not a problem, but there was a twisted strange, habit.
Caring for light tiger alum Yakura
From Japan
On 2017-10-20 14:57:02
I was searching because there is not enough size to match.
I am satisfied that the price is cheaper than others.
Mounting on light dump truck
From Japan
On 2017-10-08 17:56:52
The light dump truck panel was used for 46 mm. It is slightly shorter at 1400 mm in length, so we made a little splicing. I want a set for light dumps.
Protecting the carrier panel
From Japan
On 2017-09-28 15:48:24
I got a little distorted and glued. This is my skill shortage.
It fits perfectly and fits perfectly.
When car maintenance
From Japan
On 2017-09-22 15:43:04
I am delighted with the low price. I will also purchase it. Thank you very much.
maintenance
From Japan
On 2017-06-10 12:44:11
Cost performance is the best. It is easy to use (^ ^)