Buy more than* S$200* and get FREE SHIPPING

  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type

Pallet Cover Panel, Generic Type CY0047N

4.24 (50)
Item.#
09450007
Mfr.#
CY0047N
Package Qty.
1Set
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Model
Pickup truck
Set Contents
Two / double-sided adhesive tape 20mm width (E) corner 25mm x 1 lines (D) 1100mm x 1 lines (C) 1400mm x 1 lines (B) 2000mm x 1 lines (A) 2000mm x, 1 This 6.5m x
Type
Torii (D) width 31mm set
Panel Width (mm)
Until 27-29
Material
PVC
Caution
There is no silver line on CY-0045N CY-0081AN (Guard Flame), CY-0087N (Body ) CY-0022N, CY-0079N, CY-009N (Guard Flame Body). Oils, chemicals, and organic solvents are prohibited.
Customer Reviews
5 star 28
4 star 11
3 star 7
2 star 3
1 star 1
Review Rating: 4.24
50 Customer Reviews
The reviews are automatic translation.
truck
5
From Japan
On 2017-12-25 00:24:33
It was very easy to install and it got no scratch on the product during loading.
This review is about item#09449973.
Mounting on light tiger carrier
5
From Japan
On 2017-12-03 17:29:46
Purchased for Mazda's pc 56t. Ohno Rubber, which sells various types, is a very grateful company, as the meat of the car door is thicker than the current light tiger. It was better if the line was red instead of silver.
This review is about item#9449973.
Protection of truck tilt
4
From Japan
On 2017-11-24 14:35:44
It is the earlier one in order to order and arrive through internet mail ordering. I am satisfied.
This review is about item#9449955.
Transportation of materials for renovation
3
From Japan
On 2017-10-29 15:44:54
There is not a problem, but there was a twisted strange, habit.
This review is about item#40131034.
Caring for light tiger alum Yakura
5
From Japan
On 2017-10-20 14:57:02
I was searching because there is not enough size to match. I am satisfied that the price is cheaper than others.
This review is about item#9449973.
Mounting on light dump truck
4
From Japan
On 2017-10-08 17:56:52
The light dump truck panel was used for 46 mm. It is slightly shorter at 1400 mm in length, so we made a little splicing. I want a set for light dumps.
This review is about item#9449955.
Protecting the carrier panel
5
From Japan
On 2017-09-28 15:48:24
I got a little distorted and glued. This is my skill shortage. It fits perfectly and fits perfectly.
This review is about item#9450016.
When car maintenance
5
From Japan
On 2017-09-22 15:43:04
I am delighted with the low price. I will also purchase it. Thank you very much.
This review is about item#9450025.
maintenance
5
From Japan
On 2017-06-10 12:44:11
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9449955.
Panel cover
3
From Japan
On 2017-06-07 14:42:08
Although it can be used normally, it feels a little soft. I put it out of the box and put it down a bit, then I was bent and I was bogged down.
This review is about item#9449964.