Buy more than* S$200* and get FREE SHIPPING

  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type
  • Pallet Cover Panel, Generic Type

Pallet Cover Panel, Generic Type CY0090N

4.21 (47)
Item.#
09450034
Mfr.#
CY0090N
Package Qty.
1Set
Ship pack of
1
84.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Model
Small truck
Type
(With adhesive tape directly to the body) Torii (D) 17.5mm width set
Panel Width (mm)
Up to 33 - 30
Material
Vinyl chloride
Set Contents
(A) 2000mmx1 Movies / (B) 2000mmx1 Movies / (C) 1400mmx1 Movies / (D) 950mmx1 Movies / (E) double-sided adhesive tape 28mm width, 5.5mx1 Movies
Customer Reviews
5 star 26
4 star 10
3 star 7
2 star 3
1 star 1
Review Rating: 4.21
47 Customer Reviews
The reviews are automatic translation.
Caring for light tiger alum Yakura
5
From Japan
On 2017-10-20 14:57:02
I was searching because there is not enough size to match. I am satisfied that the price is cheaper than others.
This review is about item#9449973.
Mounting on light dump truck
4
From Japan
On 2017-10-08 17:56:52
The light dump truck panel was used for 46 mm. It is slightly shorter at 1400 mm in length, so we made a little splicing. I want a set for light dumps.
This review is about item#9449955.
Protecting the carrier panel
5
From Japan
On 2017-09-28 15:48:24
I got a little distorted and glued. This is my skill shortage. It fits perfectly and fits perfectly.
This review is about item#9450016.
When car maintenance
5
From Japan
On 2017-09-22 15:43:04
I am delighted with the low price. I will also purchase it. Thank you very much.
This review is about item#9450025.
maintenance
5
From Japan
On 2017-06-10 12:44:11
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9449955.
Panel cover
3
From Japan
On 2017-06-07 14:42:08
Although it can be used normally, it feels a little soft. I put it out of the box and put it down a bit, then I was bent and I was bogged down.
This review is about item#9449964.
Prevent scratches on light trucks
4
From Japan
On 2017-04-29 20:34:18
The adhesion prevention paper of the adhesive tape broke halfway, and it struggled without peeling off well. The cover itself is satisfied, COSPA is also good.
This review is about item#9450034.
Track repair
5
From Japan
On 2017-04-07 15:13:35
It was a fixture as I imagined. Please again. Thank you very much
This review is about item#9449964.
Protection of the carrier
2
From Japan
On 2017-02-27 01:23:47
Two sides are connected, but as time gaps are empty and imitation is done again with a powerful double-sided tape, the result was the same 1 if it was the same one was good.
This review is about item#9449964.
2 ton car hover protection
1
From Japan
On 2017-02-16 22:01:17
The double-sided tape is too weak, so I got it as soon as I rubbed it with a gotcha etc.
This review is about item#9449955.