Buy more than* S$200* and get FREE SHIPPING

  • Radiator Drain Cock

Radiator Drain Cock YH-0082

5.00 (2)
Item.#
09450052
Mfr.#
YH-0082
Package Qty.
1Box(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
Oils and chemicals are prohibited
Size (mm)
14 x P1.25
Part No.
16417-24200
Main Conforming Genuine Product Number
(Toyota) 16417 - 24,200/90910-09054/16417-75010 (Mitsubishi) MB110315 (Mazda) S210 15 / 316 SE01 15 316 (Honda) 16011-PD2-004/19011-671-000 (Daihatsu) 16185-87503-000/90900-09054-000 (Subaru) 45126 TA010 (Suzuki) 17751-72010
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Periodic inspection and maintenance
5
From Japan
On 2017-10-02 09:03:53
Anything, it can be used with confidence as a genuine part.
This review is about item#9450095.
To renew the deteriorated drain cap of the radiator
5
From Japan
On 2014-11-28 23:28:36
Even cheap, there is strength, there is no water leak. However, since there are many pieces, I would like half of them to be coarse pitch.
This review is about item#09450061.