Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radiator Drain Cock

Radiator Drain Cock YH-0084

5.00 (2)
Item.#
09450077
Mfr.#
YH-0084
Package Qty.
1Box(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Oils and chemicals are prohibited
Size (mm)
10xP1.25
Part No.
45115-KA001
Main Conforming Genuine Product Number
(Subaru) 45115 KA001 (Mazda) 15 207 0370 (Nissan) 21480-R0100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Periodic inspection and maintenance
5
From Japan
On 2017-10-02 09:03:53
Anything, it can be used with confidence as a genuine part.
This review is about item#9450095.
To renew the deteriorated drain cap of the radiator
5
From Japan
On 2014-11-28 23:28:36
Even cheap, there is strength, there is no water leak. However, since there are many pieces, I would like half of them to be coarse pitch.
This review is about item#09450061.