Buy more than* S$200* and get FREE SHIPPING

  • Radiator Drain Cock

Radiator Drain Cock YH-0085

5.00 (2)
Item.#
09450086
Mfr.#
YH-0085
Package Qty.
1Box(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caution
Oils and chemicals are prohibited
Size (mm)
12xP1.25
Part No.
16417-24051
Main Conforming Genuine Product Number
(Toyota) 16417-24051 / 16417-58090 (Mazda) 0842 15 36 / ZZS0 15 203 / ZZS1 15 203 (Honda) 19011-PH9-004 (Daihatsu) 16185-87502-000 / 16185-87701-000 (Suzuki) 17751 -67 020 / 17751-82000
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Periodic inspection and maintenance
5
From Japan
On 2017-10-02 09:03:53
Anything, it can be used with confidence as a genuine part.
This review is about item#9450095.
To renew the deteriorated drain cap of the radiator
5
From Japan
On 2014-11-28 23:28:36
Even cheap, there is strength, there is no water leak. However, since there are many pieces, I would like half of them to be coarse pitch.
This review is about item#09450061.