Buy more than* S$200* and get FREE SHIPPING

  • Leeds Lock
  • Leeds Lock
  • Leeds Lock
  • Leeds Lock
  • Leeds Lock

Leeds Lock Y-292

4.25 (4)
Item.#
09450253
Mfr.#
Y-292
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Size (phi mm)
2.5 - 3.0
Working Load (kg)
60 - 90
TRUSCO Part Number
320-4189
Purpose
Hanging light fixtures and ceiling duct. Hanging on to baton in stage To fix balloon and advertising balloon To fix Christmas tree and wiring to auxiliary illumination , reinforcement and fixation of fixtures in the exhibition hall Agricult
Dimension (Length L x Width W x Thickness) (mm)
135X65X20
Weight (g)
50
Material
Zinc die-cast (main body), stainless steel (pins , springs)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Stainless steel wire length adjustment
5
From Japan
On 2017-03-24 10:31:28
It is more satisfactory than usual and easy to adjust and easy to adjust.
This review is about item#9450244.
Overhead wire
5
From Japan
On 2016-11-29 19:43:21
There were times when the electric wires were heavy and could not be pulled when flying power lines and video lines, but I did not expect that the overhead wire construction could be done so easily. The amount will be higher than the sleeve, but I think that shopping is easy to think considering work efficiency.
This review is about item#9450244.
Fixing of 1.0 mm wire
2
From Japan
On 2013-05-07 20:04:50
It quite strongly stops. It's a bit big and heavy, so it's better to be a bit more compact and light.
This review is about item#37138053.
Stop the banner
5
From Japan
On 2013-02-06 04:11:41
I did not expect it, but I firmly stop it unexpectedly. It is just a matter of whether or not we ask for convenience by taking 10 times the price of aluminum sleeve.
This review is about item#09450244.