Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Chain
  • Ball Chain
  • Ball Chain
  • Ball Chain

Ball Chain R-BB23

4.00 (1)
Item.#
09450262
Mfr.#
R-BB23
Package Qty.
1Roll(30m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reel Weight (g)
75
Reel Size(mm)
phi 120 X 40
Surface Processing
Chromium
Working Load (kg)
2
Mass (g/m)
14
Breaking Load (kg)
9.6
Dimensions A (mm)
3
Diameter (phi mm)
(Ball) 2.3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For physics experiments
4
From Japan
On 2013-08-30 15:51:08
I was looking for a long scale ball chain as cheap as possible, but with an equivalent 30 m winding, I could purchase this cheaply. I am saved because it is easy to purchase at work.
This review is about item#09450287.