Buy more than* S$200* and get FREE SHIPPING

  • Ball Chain
  • Ball Chain
  • Ball Chain
  • Ball Chain

Ball Chain R-BB40

4.00 (1)
Item.#
09450287
Mfr.#
R-BB40
Package Qty.
1Roll(30m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
(Ball) 4
Reel Weight (g)
100
Reel Size(mm)
phi 120 X 40
Surface Processing
Chromium
Working Load (kg)
13
TRUSCO Part Number
320-4235
Mass (g/m)
40
Breaking Load (kg)
43
Dimensions A (mm)
5.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For physics experiments
4
From Japan
On 2013-08-30 15:51:08
I was looking for a long scale ball chain as cheap as possible, but with an equivalent 30 m winding, I could purchase this cheaply. I am saved because it is easy to purchase at work.
This review is about item#09450287.