Buy more than* S$200* and get FREE SHIPPING

  • Ball Chain
  • Ball Chain
  • Ball Chain
  • Ball Chain

Ball Chain R-BB50

4.00 (1)
Item.#
09450296
Mfr.#
R-BB50
Package Qty.
1Roll(30m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Chrome
Diameter (phi mm)
(Ball) 5
TRUSCO Part Number
320-4243
Mass (g/m)
62
Breaking Load (kg)
52
Dimensions A (mm)
6.2
2014 TRUSCO Published Page
1-1811
Reel Weight (g)
100
Reel Size(mm)
phi120x80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For physics experiment
4
From Japan
On 2013-08-30 15:51:08
I was looking for a long length of ball chain as much as possible at low cost, but the equivalent of 30m wound was able to buy cheaper here. It survives because the easy to buy in the workplace.
This review is about item#09450287.